Motion
TIUB13R1153
Tubing - 0.3300 in ID, 1/2 in OD, 500 ft Length, Polyurethane Material
MI ITEM #09785860
MFR #TIUB13R1153
Your Price$469.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.3300 in ID, 1/2 in OD, 500 ft Length, Polyurethane Material
MI ITEM #09785860
MFR #TIUB13R1153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$469.77/each(List $581.40)

Overview

Mfr description
TIUB13R1-153 TUBING, POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.33 in
  • Tube Outer Diameter
    1/2 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Color
    Red (Solid)
  • Outside Diameter
    0.5000 in
  • Inside Diameter
    0.3300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text