Overview
Mfr description
SYJ514M-5DZD-Q SYJ500 VALVE
Specifications
- Piping TypeBase Mounted Common EXH
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data