Motion
TIUB13Y2-153-X108

SMC CORP OF AMERICA
TIUB13Y2-153-X108

0.3300 in ID, 500 ft Length, Polyurethane Material
MI ITEM #09785981
MFR #TIUB13Y2-153-X108
Your Price$529.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB13Y2-153-X108

0.3300 in ID, 500 ft Length, Polyurethane Material
MI ITEM #09785981
MFR #TIUB13Y2-153-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$529.56/each(List $655.40)

Overview

Mfr description
TIUB13Y2-153-X108 TUBING, POLYURETHANE

Specifications

  • Length
    500 ft
  • Material
    Polyurethane
  • Color
    Yellow (TR)
  • Outside Diameter
    0.5000 in
  • Inside Diameter
    0.3300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought