Motion
TIUB01G1-20
Tubing - 0.0800 in ID, 3.2 mm OD, 20 m Length, Polyurethane Material
MI ITEM #09786092
MFR #TIUB01G1-20
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.0800 in ID, 3.2 mm OD, 20 m Length, Polyurethane Material
MI ITEM #09786092
MFR #TIUB01G1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.08/each

Specifications

Dimensions

  • Inside Diameter
    0.0800 in
  • Length
    20 m
  • Outside Diameter
    0.1250 in
  • Tube Inner Diameter
    2 mm
  • Tube Outer Diameter
    3.2 mm

Details

  • Color
    Green (Solid)
  • Country of Origin
    US
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane

Overview

Mfr description
TIUB01G1-20 POLYURETHANE TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought