Motion
TIUB01R1-33
Tubing - 0.0800 in ID, 3.2 mm OD, 100 ft Length, Polyurethane Material
MI ITEM #09786231
MFR #TIUB01R1-33
Your Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.0800 in ID, 3.2 mm OD, 100 ft Length, Polyurethane Material
MI ITEM #09786231
MFR #TIUB01R1-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.74/each(List $14.52)

Overview

Mfr description
TIUB01R1-33 TUBING, POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    2 mm
  • Tube Outer Diameter
    3.2 mm
  • Length
    100 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Color
    Red (Solid)
  • Outside Diameter
    0.1250 in
  • Inside Diameter
    0.0800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text