Motion
TIUB05B-100
0.1300 in ID, 100 m Length, Polyurethane Material
Mi Item #09786431
MFR #TIUB05B-100
Price$94.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1300 in ID, 100 m Length, Polyurethane Material
Mi Item #09786431
MFR #TIUB05B-100

Mfr description
TIUB05B-100 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.54/each

Specifications

Dimensions

  • Inside Diameter
    0.1300 in
  • Length
    100 m
  • Outside Diameter
    0.1875 in

Details

  • Color
    Black
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)