Motion
SYJ5220-5LOZ-M5

SMC CORP OF AMERICA
SYJ5220-5LOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #09786615
MFR #SYJ5220-5LOZ-M5
Price$75.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5220-5LOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #09786615
MFR #SYJ5220-5LOZ-M5

Mfr description
SYJ5220-5LOZ-M5 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.57/each

Specifications

Details

  • Actuation
    2 position double solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)