Overview
Mfr description
TU0425B-100-X3 TUBING, POLYURETHANE
- Available in 8 standard colors
- Available in 2 roll sizes
- Maximum operating pressure 0.8MPa at 20°C
Specifications
- Country of OriginJP
- Tube Inner Diameter2.5 mm
- Tube Outer Diameter4 mm
- Length100 m
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data