Overview
Mfr description
TRTU1065B-100 TUBING, FLAME RESISTANT
- FR three-layer polyurethane tubing
- Flame resistant
- Equivalent to UL-94 standard V-0
- 20m & 100m reels available
- Several color options available
- RoHS compliant
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data