Motion
TUS1065BU-100

SMC CORP OF AMERICA
TUS1065BU-100

TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #09786783
MFR #TUS1065BU-100
Your Price$378.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TUS1065BU-100

TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #09786783
MFR #TUS1065BU-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.55/each(List $468.50)

Overview

Mfr description
TUS1065BU-100 TUBING, POLYURETHANE
  • Available in 8 standard colors
  • Soft polyurethane tubing
  • Suitable for piping in confined spaces
  • Extremely flexible
  • Maximum operating pressure 0.6MPa at 20°C

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    6.5 mm
  • Tube Outer Diameter
    10 mm
  • Length
    100 m
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text