Motion
TUS1065YB-20
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #09786786
MFR #TUS1065YB-20
Your Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #09786786
MFR #TUS1065YB-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.15/each(List $68.25)

Overview

Mfr description
TUS1065YB-20 SOFT POLYURETHANE TUBING
  • Available in 8 standard colors
  • Soft polyurethane tubing
  • Suitable for piping in confined spaces
  • Extremely flexible
  • Maximum operating pressure 0.6MPa at 20°C

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    6.5 mm
  • Tube Outer Diameter
    10 mm
  • Length
    20 m
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text