Motion
SYJ5223-5WOSD-C4

SMC CORP OF AMERICA
SYJ5223-5WOSD-C4

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09786807
MFR #SYJ5223-5WOSD-C4
Price$107.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5223-5WOSD-C4

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09786807
MFR #SYJ5223-5WOSD-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.81/each

Specifications

Details

  • Actuation
    2 position double solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SYJ5223-5WOSD-C4 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought