Motion
SYJ522-5WOU-M5

SMC CORP OF AMERICA
SYJ522-5WOU-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported Individual EXH, M5
MI ITEM #09786901
MFR #SYJ522-5WOU-M5
List Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ522-5WOU-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported Individual EXH, M5
MI ITEM #09786901
MFR #SYJ522-5WOU-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.53/each for your price

Overview

Mfr description
SYJ522-5WOU-M5 SYJ500 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Body Ported Individual EXH
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text