Overview
Mfr description
TUZ0805B-100 TUBING, WEAR RESISTANT
- Operating temperature: -4 ~ +140°F(-20 to 60°C)
- 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
- Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
- Tubing colors include: black, white, red, blue, yellow green
- Maximum operating pressure: 20°C = 0.8 MPa and 60°C = 0.4 MPa
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data