Overview
Mfr description
SYJ5423-5HZ-M5 VALVE/SOL
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
- Solenoid Supply Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data