Motion
TUZ1065G-100
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #09787037
MFR #TUZ1065G-100
Price$692.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #09787037
MFR #TUZ1065G-100

Mfr description
TUZ1065G-100 TUBING, WEAR RESISTANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$692.75/each

Specifications

Dimensions

  • Length
    100 m
  • Tube Inner Diameter
    6.5 mm
  • Tube Outer Diameter
    10 mm

Details

  • Color
    Green
  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)