Motion
TU0425G2-305
TU TUS TUH TUBING, POLYURETHANE with 1000 ft Roll Length
Mi Item #09787044
MFR #TU0425G2-305
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 1000 ft Roll Length
Mi Item #09787044
MFR #TU0425G2-305

Mfr description
TU0425G2-305 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Dimensions

  • Length
    1000 ft
  • Tube Inner Diameter
    2.5 mm
  • Tube Outer Diameter
    4 mm

Details

  • Color
    Green (TR)
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)