1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
TUZ1208BU-100
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #
09787087
MFR #
TUZ1208BU-100
Price
$896.88
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
SMC CORP OF AMERICA TUZ1208BU-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
TUZ1208BU-100
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #
09787087
MFR #
TUZ1208BU-100
Mfr description
TUZ1208BU-100 TUBING, WEAR RESISTANT
Operating temperature: -4 ~ +140°F(-20 to 60°C)
5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$896
.88
/each
Add to Cart
Specifications
Dimensions
Length
100 m
Tube Inner Diameter
8 mm
Tube Outer Diameter
12 mm
Details
Color
Blue
Country of Origin
JP
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items