Overview
Mfr description
V114-6GZ-M5 3 PORT SOLENOID VALVE
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.
Specifications
- Piping TypeBase Mounted
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryGrommet Lead Wire 0.3m
- Port SizeWithout Subplate
- SeriesV100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data