Motion
V114A-5LOU-M5

SMC CORP OF AMERICA
V114A-5LOU-M5

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09787510
MFR #V114A-5LOU-M5
Price$30.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
V114A-5LOU-M5

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09787510
MFR #V114A-5LOU-M5

Mfr description
V114A-5LOU-M5 3 PORT SOLENOID VALVE
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.22/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    2-Way
  • Piping Type
    Base Mounted
  • Series
    SY100
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)