Motion
V114A-6LU
Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, L Plug with Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09787607
MFR #V114A-6LU
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, L Plug with Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09787607
MFR #V114A-6LU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.98/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    2-Way
  • Piping Type
    Base Mounted
  • Series
    V100
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
V114A-6LU VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
  • Power saving version.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought