Motion
V114-SG
Solenoid-Operated Air Control Valve - 2-Way, 5 V dc, Grommet Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09787686
MFR #V114-SG
List Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 5 V dc, Grommet Lead Wire 0.3m, Base Mounted, Without Subplate
MI ITEM #09787686
MFR #V114-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.86/each for your price

Overview

Mfr description
V114-SG 3 PORT SOLENOID VALVE
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
  • Power saving version.

Specifications

  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    5 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    2-Way
  • Port Size
    Without Subplate
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought