Overview
Mfr description
V114-SH-M5 VALVE, SOL
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.
Specifications
- Piping TypeBase Mounted
- Solenoid Supply Voltage5 V dc
- Solenoid Electrical EntryGrommet Lead Wire 0.6m
- Port SizeWithout Subplate
- SeriesV100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data