Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction2-Way
- Piping TypeBase Mounted
- SeriesV100
- Solenoid Electrical EntryM Plug without Connector
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)