Motion
SYJ714-5HU
Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted
MI ITEM #09787828
MFR #SYJ714-5HU
List Price$58.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted
MI ITEM #09787828
MFR #SYJ714-5HU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.92/each for your price

Overview

Mfr description
SYJ714-5HU SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text