Overview
Mfr description
V124-5LOZ-M5 VALVE, SOL, BASE MT (DC)
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction2-Way
- Port SizeWith Subplate
- SeriesV060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data