Specifications
Dimensions
- Length20 m
- Tube Inner Diameter5 mm
- Tube Outer Diameter8 mm
Details
- ColorGreen (Solid)
- Country of OriginUS
- ManufacturerName (description attribute)SMC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)