Specifications
Dimensions
- Port SizeOne-touch fitting for 4 mm
Details
- Number Of Solenoids2
- Piping TypeBase Mounted
- SeriesV100
- Solenoid Electrical EntryDedicated for Centralized Wiring
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)