Overview
Mfr description
VDW31-5G-1-P7-A-K-XF VALVE, SOL
- Compact and lightweight resin body
- Voltage: 24 VDC, 12 VDC
- IP65 enclosure
- Port Connection type: One touch fitting, Quick fastener
Specifications
- Country of OriginJP
- Weight0.156 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data