Motion
VDW31-5GR2-3-C6-N-XF

SMC CORP OF AMERICA
VDW31-5GR2-3-C6-N-XF

VALVE, COMPACT
MI ITEM #09788390
MFR #VDW31-5GR2-3-C6-N-XF
List Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW31-5GR2-3-C6-N-XF

VALVE, COMPACT
MI ITEM #09788390
MFR #VDW31-5GR2-3-C6-N-XF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.66/each for your price

Overview

Mfr description
VDW31-5GR2-3-C6-N-XF VALVE, COMPACT
  • Compact and lightweight resin body
  • Voltage: 24 VDC, 12 VDC
  • IP65 enclosure
  • Port Connection type: One touch fitting, Quick fastener

Specifications

  • Country of Origin
    JP
  • Weight
    0.23 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text