Motion
SYJ5123-5MD-M5

SMC CORP OF AMERICA
SYJ5123-5MD-M5

Solenoid-Operated Air Control Valve - 2 position single solenoid, 24 V dc, Body Ported
Mi Item #09788424
MFR #SYJ5123-5MD-M5
Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5123-5MD-M5

Solenoid-Operated Air Control Valve - 2 position single solenoid, 24 V dc, Body Ported
Mi Item #09788424
MFR #SYJ5123-5MD-M5

Mfr description
SYJ5123-5MD-M5 SYJ5000 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.83/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)