Motion
SYJ512-3LZ-M5-F

SMC CORP OF AMERICA
SYJ512-3LZ-M5-F

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual EXH, M5
MI ITEM #09788531
MFR #SYJ512-3LZ-M5-F
List Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ512-3LZ-M5-F

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, L Plug with Lead Wire 0.3m, Body Ported Individual EXH, M5
MI ITEM #09788531
MFR #SYJ512-3LZ-M5-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.12/each for your price

Overview

Mfr description
SYJ512-3LZ-M5-F SYJ500 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Body Ported Individual EXH
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text