1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SYJ512-5G-M5-F
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual EXH, M5
MI ITEM #
09788620
MFR #
SYJ512-5G-M5-F
Price
$48.12
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SYJ512-5G-M5-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SYJ512-5G-M5-F
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual EXH, M5
MI ITEM #
09788620
MFR #
SYJ512-5G-M5-F
Mfr description
SYJ512-5G-M5-F SYJ500 VALVE
Fluid: air
Operating pressure range (MPa): 0.15 to 0.7
Ambient and fluid temperature (°C): -10 to 50 (no freezing)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.12
/each
Add to Cart
Specifications
Dimensions
Port Size
M5
Details
Flow Direction
4-Way
Number Of Positions
2
Number Of Solenoids
1
Piping Type
Body Ported Individual EXH
Series
SYJ300-700
Solenoid Electrical Entry
Grommet Lead Wire 0.3m
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items