Motion
VCHN2-04
Pneumatic Muffler - 35 dB(A) Noise Reduction
Mi Item #09788875
MFR #VCHN2-04
Price$144.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 35 dB(A) Noise Reduction
Mi Item #09788875
MFR #VCHN2-04

Mfr description
VCHN2-04 SILENCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.24/each

Specifications

Dimensions

  • Thread Size
    3/4 BSPT

Details

  • Decibel Rating
    35 dB(A)
  • Maximum Working Pressure
    5.0 MPa
  • Metering
    No
  • Noise Reduction
    35 dB(A)
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)