Overview
Mfr description
VDW41-5G-6-P10-B-K-XF SOLENOID VALVE
- Compact and lightweight resin body
- Voltage: 24 VDC, 12 VDC
- IP65 enclosure
- Port Connection type: One touch fitting, Quick fastener
Specifications
- Country of OriginJP
- Weight210 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data