Motion
VDW41-5GER2-6-C8-XF

SMC CORP OF AMERICA
VDW41-5GER2-6-C8-XF

VALVE, SOL
MI ITEM #09789320
MFR #VDW41-5GER2-6-C8-XF
List Price$42.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW41-5GER2-6-C8-XF

VALVE, SOL
MI ITEM #09789320
MFR #VDW41-5GER2-6-C8-XF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.33/each for your price

Overview

Mfr description
VDW41-5GER2-6-C8-XF VALVE, SOL
  • Compact and lightweight resin body
  • Voltage: 24 VDC, 12 VDC
  • IP65 enclosure
  • Port Connection type: One touch fitting, Quick fastener

Specifications

  • Country of Origin
    JP
  • Weight
    230 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought