Mfr description
VEF2121-1-02N FLOW TYPE E/P
- Electro-pneumatic proportional valve
- Pressure type and flow type
- Port sizes: 1/4, 3/8, 1/2, 3/4
- Ambient temperature: 0~50°C
- Max. operating pressure: 1.0 MPa
Click on an icon below to learn more about the compliance and safety data