Motion
VF5320-1DZ1-03

SMC CORP OF AMERICA
VF5320-1DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
Mi Item #09789782
MFR #VF5320-1DZ1-03
Price$180.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5320-1DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
Mi Item #09789782
MFR #VF5320-1DZ1-03

Mfr description
VF5320-1DZ1-03 VALVE, PILOT, BODY
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.95/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Individual
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)