Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
- Weight844 g
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeBooster Regulators
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)