Overview
Mfr description
VBA11A-F02GLN BOOSTER REGULATOR
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data