Overview
Mfr description
VBA11A-N02G-Z BOOSTER REGULATOR
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data