Overview
Mfr description
VF5344-5DZ1-03 PILOT OPERATED 5 PORT
- 5 port solenoid valve
- Power consumption: 1.55W standard, 0.5W w/power saving circuit
- Built-in full-wave rectifier (AC)
- Body ported & base mounted styles
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data