Motion
VF5344-5DZ1-04N

SMC CORP OF AMERICA
VF5344-5DZ1-04N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 1/2 in
Mi Item #09790070
MFR #VF5344-5DZ1-04N
Price$260.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5344-5DZ1-04N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 1/2 in
Mi Item #09790070
MFR #VF5344-5DZ1-04N

Mfr description
VF5344-5DZ1-04N PILOT OPERATED 5 PORT
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.59/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)