Overview
Mfr description
TU1208BU2-20 TUBING, POLYURETHANE
- Available in 8 standard colors
- Available in 2 roll sizes
- Maximum operating pressure 0.8MPa at 20°C
Specifications
- Country of OriginUS
- Tube Inner Diameter8 mm
- Tube Outer Diameter12 mm
- Length20 m
- ColorBlue (TR)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data