Motion
VBA20A-F03G
Tankless Series Booster Regulator - G Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790081
MFR #VBA20A-F03G
List Price$557.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tankless Series Booster Regulator - G Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790081
MFR #VBA20A-F03G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.88/each for your price

Overview

Mfr description
VBA20A-F03G BOOSTER REGULATOR 3/8
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    3.94 kg
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text