Motion
VBA20A-T03S-Z

SMC CORP OF AMERICA
VBA20A-T03S-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
MI ITEM #09790121
MFR #VBA20A-T03S-Z
Price$538.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA20A-T03S-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
MI ITEM #09790121
MFR #VBA20A-T03S-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$538.31/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    3.9 kg

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators

Overview

Mfr description
VBA20A-T03S-Z BOOSTER REGULATOR 3/8
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought