Motion
VBA22A-T03GS-Z

SMC CORP OF AMERICA
VBA22A-T03GS-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #09790156
MFR #VBA22A-T03GS-Z
Price$565.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA22A-T03GS-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #09790156
MFR #VBA22A-T03GS-Z

Mfr description
VBA22A-T03GS-Z BOOSTER REGULATOR 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.09/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    3.962 kg

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)