Specifications
Dimensions
- Inlet Port Size3/8 in
- Outlet Port Size3/8 in
- Weight2.5 kg
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPTF
- Outlet Port TypeStraight
- Product TypeBooster Regulators
Overview
Mfr description
VBA22A-T03G-Z BOOSTER REGULATOR 3/8