Mfr description
VEX3120-021-B 3 PORT 3 POSITION VALVE
- Port size: 1/8" to 1/2"
- Body Ported
- Available as air operated, internal and external pilot solenoid
- Operating pressure range: -14 to 145 psi
Click on an icon below to learn more about the compliance and safety data