Motion
VBA40A-F04GS
Tankless Series Booster Regulator - G Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790252
MFR #VBA40A-F04GS
Price$731.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tankless Series Booster Regulator - G Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790252
MFR #VBA40A-F04GS

Mfr description
VBA40A-F04GS BOOSTER REGULATOR 1/2
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.26/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)